Zoro Homepage

30" X 3/8" Diameter Flat Closet Supply, Oil Rubbed Bronze

  • Mfr # CF38305

  • Zoro # G3750818


product price: $34.35
/ea

Key Features

Material
Brass
Manufacturers Warranty Length
1 yr
Height
0.38 in
Length
30 in
Width
0.38 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
CF38305
Zoro #
G3750818
UPC #
663370010477
Country of Origin
Taiwan, Province of China

Dimensions

Manufacturers Warranty Length
1 yr
Height
0.38 in
Length
30 in
Width
0.38 in

Details

Item
Toilet Supply Line
Material
Brass
Finish
Oil Rubbed Bronze
Prop 65 Label
false
DOE Certified
false
Collection
Complement
Theme
Traditional
Low Lead Compliant
false
CEC Certified
false
UPC/CUPC Certified
true
Weight
0.2 lb

Description

This rigid supply line is the perfect way to add the finishing touches to your bathroom, installs easily into a 3/8" compression stop valve, at 30" long it will reach most applications, Brass construction for added durability.

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.