Zoro Homepage

5-3/4" Raindrop Shower Arm W/ Flange, Matte Black

  • Mfr # K4160

  • Zoro # G3746198


product price: $105.99
/ea
Free Shipping & Returns

Key Features

Mounting Type
Wall Mount
Material
Brass
Item Width (Inch)
0.88
Low Lead Compliant
false
Handshower Flow Rate (GPM)
0
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
K4160
Zoro #
G3746198
UPC #
663370559211
Country of Origin
China

Dimensions

Item Width (Inch)
0.88
Item Length (Inch)
15.75
Item Height (Inch)
1.75

Details

Item
Shower Arms and Flange
Mounting Type
Wall Mount
Finish
Matte Black
Material
Brass
Low Lead Compliant
false
Handshower Flow Rate (GPM)
0
Pulldown Spray
false
Collection
Claremont
Number of Handles
0
DOE Certified
false
Sidespray
false
Drain Included
No
Theme
Modern
UPC/CUPC Certified
false
Handshower Included
No
Handles Included
false
Showerhead Included
No
Item Weight (lbs)
1.03
Spout Flow Rate (GPM)
0
Hose Included
false
ADA Compliant
false
Showerhead Flow Rate (GPM)
0
CEC Certified
false
Pullout Spray
false
Prop 65 Label
true

Description

Create the ultimate rain shower experience without the need to drill into your ceiling. The curved shape of this shower arm helps to mimic the wonderful feeling of rainfall within your bathroom by dropping water directly overhead. Select from a variety of shower heads to complete your setup.

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.