Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

6" Shower Arm, Antique Brass

  • Mfr # K150A3

  • Zoro # G3746374


product price: $26.89
/ea

Key Features

Mounting Type
Wall Mount
Material
Brass
Handshower Flow Rate (GPM)
0
Spout Flow Rate (GPM)
0
Item Length (Inch)
5.38
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
K150A3
Zoro #
G3746374
UPC #
663370012907
Country of Origin
Taiwan, Province of China

Dimensions

Item Length (Inch)
5.38
Item Width (Inch)
0.81
Item Height (Inch)
2.19

Details

Item
Shower Arms and Flange
Mounting Type
Wall Mount
Finish
Antique Brass
Material
Brass
Handshower Flow Rate (GPM)
0
Spout Flow Rate (GPM)
0
Handles Included
false
Handshower Included
No
ADA Compliant
false
Low Lead Compliant
false
Drain Included
No
DOE Certified
false
UPC/CUPC Certified
false
CEC Certified
false
Pullout Spray
false
Number of Handles
0
Sidespray
false
Collection
Trimscape
Item Weight (lbs)
0.17
Prop 65 Label
true
Theme
Traditional
Hose Included
false
Pulldown Spray
false
Showerhead Flow Rate (GPM)
0
Showerhead Included
No

Description

Create a customized shower experience by matching this black stainless finish shower arm to a shower head of your choice. The sturdy brass and rust-resistant finish will provide long lasting support. Flange and shower head sold separately.

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.