Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

6" Shower Arm, Polished Chrome

  • Mfr # K150A1

  • Zoro # G3750416


product price: $22.85
/ea

Key Features

Mounting Type
Wall Mount
Material
Brass
Handshower Included
No
Number of Handles
0
Item Width (Inch)
0.81
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
K150A1
Zoro #
G3750416
UPC #
663370006173
Country of Origin
Taiwan, Province of China

Dimensions

Item Width (Inch)
0.81
Item Height (Inch)
2.19
Item Length (Inch)
5.38

Details

Item
Shower Arms and Flange
Mounting Type
Wall Mount
Finish
Polished Chrome
Material
Brass
Handshower Included
No
Number of Handles
0
Theme
Traditional
Drain Included
No
Handles Included
false
Pullout Spray
false
CEC Certified
false
ADA Compliant
false
Hose Included
false
Sidespray
false
Low Lead Compliant
false
Pulldown Spray
false
Spout Flow Rate (GPM)
0
DOE Certified
false
UPC/CUPC Certified
false
Item Weight (lbs)
0.17
Collection
Trimscape
Prop 65 Label
true
Handshower Flow Rate (GPM)
0
Showerhead Included
No
Showerhead Flow Rate (GPM)
0

Description

Create a customized shower experience by matching this polished chrome finish shower arm to a shower head of your choice. The sturdy brass and rust-resistant finish will provide long lasting support. Flange and shower head sold separately.

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.