Zoro Homepage

Bullnose Bathroom Supply Line, Polished Nickel

  • Mfr # CB38206

  • Zoro # G3750845


product price: $30.19
/ea

Key Features

Material
Brass
UPC/CUPC Certified
true
Prop 65 Label
true
CEC Certified
false
Warranty
1
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
CB38206
Zoro #
G3750845
UPC #
663370529177
Country of Origin
Taiwan, Province of China

Dimensions

Item Length (Inch)
20
Item Width (Inch)
0.63
Item Height (Inch)
0.63

Details

Material
Brass
Finish
Polished Nickel
Item
Faucet Supply Line
UPC/CUPC Certified
true
Prop 65 Label
true
CEC Certified
false
Warranty
1
ADA Compliant
false
DOE Certified
false
Low Lead Compliant
true
Theme
Transitional
Collection
Complement
Item Weight (lbs)
0.15

Description

This rigid supply line is the perfect way to add the finishing touches to your bathroom. From Kingston Brass this supply line installs easily into a 3/8" compression stop valve. At 20" long it will reach most pedestals. Constructed from brass construction for long-lasting use and strong durability.

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.