Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

CB38207 Complement 20" Bullnose Bathroom Supply Line, Brushed Brass

  • Mfr # CB38207

  • Zoro # G3102717


product price: $30.19
/ea

Key Features

Material
Brass
Includes
Supply Line
Valve Type
No Cartridge
Length
20
Height
0.63
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
CB38207
Zoro #
G3102717
UPC #
663370583544
Country of Origin
Taiwan, Province of China

Dimensions

Length
20
Height
0.63
Width
0.63
Item Height (Inch)
0.63
Item Length (Inch)
20
Item Width (Inch)
0.63

Details

Material
Brass
Finish
Brushed Brass
Includes
Supply Line
Item
Faucet Supply Line
Valve Type
No Cartridge
ADA Compliant
false
Features
Fabricated from Solid Brass for Reliability, 20" Supply Line, 3/8" Diameter Tube, 22 Gauge, For Use with Lavatory Sinks, Corrosion-Resistant Finish, Designed for Long-Lasting Durability
Color
Brushed Brass
Low Lead Compliant
false
UPC/CUPC Certified
true
CEC Certified
false
Prop 65 Label
true
DOE Certified
false
Collection
Complement
Warranty
1
Theme
Transitional
Item Weight (lbs)
0.15

Description

This rigid supply line is the perfect way to add the finishing touches to your bathroom. From Kingston Brass this supply line installs easily into a 3/8" compression stop valve. At 20" long it will reach most pedestals. Constructed from brass construction for long-lasting use and strong durability.

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.