Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Claremont 15-3/4" Raindrop Shower Arm W/ Flange, Chrome

  • Mfr # K4161

  • Zoro # G3746828


product price: $81.59
/ea
Free Shipping & Returns

Key Features

Mounting Type
Wall Mount
Material
Brass
Item Width (Inch)
0.88
Handshower Flow Rate (GPM)
0
Sidespray
false
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
K4161
Zoro #
G3746828
UPC #
663370110436
Country of Origin
China

Dimensions

Item Width (Inch)
0.88
Item Length (Inch)
15.75
Item Height (Inch)
1.75

Details

Item
Shower Arms and Flange
Mounting Type
Wall Mount
Finish
Polished Chrome
Material
Brass
Handshower Flow Rate (GPM)
0
Sidespray
false
Handshower Included
No
Showerhead Flow Rate (GPM)
0
Handles Included
false
Showerhead Included
No
UPC/CUPC Certified
false
Spout Flow Rate (GPM)
0
Pullout Spray
false
ADA Compliant
false
Pulldown Spray
false
Prop 65 Label
true
Theme
Modern
Low Lead Compliant
false
DOE Certified
false
Item Weight (lbs)
1.03
Hose Included
false
CEC Certified
false
Drain Included
No
Collection
Claremont
Number of Handles
0

Description

Create the ultimate rain shower experience without the need to drill into your ceiling. The curved shape of this shower arm helps to mimic the wonderful feeling of rainfall within your bathroom by dropping water directly overhead. Select from a variety of shower heads to complete your setup.

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.