Zoro Homepage

Complement 20" X 3/8" Diameter Flat Closet Supply, Nickel

  • Mfr # CF38206

  • Zoro # G3087387


product price: $32.65
/ea

Key Features

Features
Solid brass construction for reliability, 20" riser supply line, 3/8" diameter tube, Corrosion-resistant finish, Designed for long-lasting durability
Material
Brass
Manufacturers Warranty Length
1 yr
Color
Polished Nickel
Length
20 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
CF38206
Zoro #
G3087387
UPC #
663370583605
Country of Origin
Taiwan, Province of China

Dimensions

Manufacturers Warranty Length
1 yr
Length
20 in
Height
0.81 in
Width
0.81 in

Details

Item
Toilet Supply Line
Features
Solid brass construction for reliability, 20" riser supply line, 3/8" diameter tube, Corrosion-resistant finish, Designed for long-lasting durability
Material
Brass
Color
Polished Nickel
Includes
Supply Tube
Finish
Polished Nickel
Weight
0.14 lb
Theme
Traditional
Low Lead Compliant
false
DOE Certified
false
UPC/CUPC Certified
true
Prop 65 Label
false
Collection
Complement
CEC Certified
false

Description

To help improve the installation, design, and functionality of your household appliances, Kingston Brass carries a vast line of product parts for both the kitchen and bathroom. From aerators to flanges and supply lines to drains, Kingston Brass has everything you need to upgrade your household plumbing fixtures.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.