Zoro Homepage

Complement 30" X 3/8" Diameter Flat Closet Supply, Nickel

  • Mfr # CF38306

  • Zoro # G3092698


product price: $40.79
/ea

Key Features

Features
Solid brass construction for reliability, 30" riser supply line, 3/8" diameter tube, Corrosion-resistant finish, Designed for long-lasting durability
Length
30 in
Color
Polished Nickel
Manufacturers Warranty Length
1 yr
Height
0.81 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
CF38306
Zoro #
G3092698
UPC #
663370583643
Country of Origin
Taiwan, Province of China

Dimensions

Length
30 in
Manufacturers Warranty Length
1 yr
Height
0.81 in
Width
0.81 in

Details

Item
Toilet Supply Line
Features
Solid brass construction for reliability, 30" riser supply line, 3/8" diameter tube, Corrosion-resistant finish, Designed for long-lasting durability
Finish
Polished Nickel
Color
Polished Nickel
Includes
Supply Tube
Material
Brass
Weight
0.22
Theme
Traditional
CEC Certified
false
Low Lead Compliant
false
Prop 65 Label
false
Collection
Complement
UPC/CUPC Certified
true
DOE Certified
false

Description

To help improve the installation, design, and functionality of your household appliances, Kingston Brass carries a vast line of product parts for both the kitchen and bathroom. From aerators to flanges and supply lines to drains, Kingston Brass has everything you need to upgrade your household plumbing fixtures.

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.