Zoro Homepage

Diameter Bullnose Bathroom Supply Line, Antique Brass

  • Mfr # CB38303

  • Zoro # G3750696


product price: $40.79
/ea

Key Features

Material
Brass
Low Lead Compliant
true
Theme
Transitional
Item Width (Inch)
0.63
Item Height (Inch)
0.63
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
CB38303
Zoro #
G3750696
UPC #
663370529146
Country of Origin
Taiwan, Province of China

Dimensions

Item Width (Inch)
0.63
Item Height (Inch)
0.63
Item Length (Inch)
30

Details

Material
Brass
Finish
Antique Brass
Item
Faucet Supply Line
Low Lead Compliant
true
Theme
Transitional
Item Weight (lbs)
0.22
Collection
Complement
CEC Certified
false
UPC/CUPC Certified
true
ADA Compliant
false
Prop 65 Label
true
Warranty
1
DOE Certified
false

Description

This rigid supply line is the perfect way to add the finishing touches to your bathroom, installs easily into a 3/8" compression stop valve, at 30" long it will reach most applications, Brass construction for added durability.

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.