
H659CRI 59-Inch Double Spiral Stainless Steel Hose, Polished Chrome
Mfr # H659CRI
Zoro # G803055686
product price:Â $25.69
/eaKey Features
Finish
Polished Chrome
Material
Stainless Steel
Includes
Hose
Length
59
Color
Polished Chrome
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowUnlock tax-exempt savings
Add Tax ExemptionSpecifications
Product Information
MFR #
H659CRI
Zoro #
G803055686
UPC #
663370006258
Country of Origin
Taiwan, Province of China
Dimensions
Length
59
Height
0.5
Width
0.5
Details
Finish
Polished Chrome
Material
Stainless Steel
Includes
Hose
Color
Polished Chrome
Weight
0.6
Features
Heavy Duty Stainless Steel Construction, Length: 59", Standard .5" IPS Connection, Fits all standard hand shower heads
Description
Kingston Brass shower hoses provide flexible reach for your hand shower to reach every area of your body. The polished chrome finish of this particular hose will add a glistening elegance to your bathroom ensemble. Pair with other shower essentials of the same finish for a cohesive look.
Documents & Resources
Restrictions
WARNING:
This product can expose you to chemicals including Lead and lead compounds,
which is known to the State of California to cause cancer, and Lead,
which is known to the State of California to cause birth defects or other reproductive harm.
For more information go to
www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.