H696CRI 63-78.75" Double Spiral Stainless Steel Hose, Stainless Steel
- Mfr # H696CRI
- Zoro # G703055632
product price:Â
$
38.55
/ea
Key Features
Finish
Stainless Steel
Material
Stainless Steel
Includes
Hose
Color
Stainless Steel
Length
80
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- H696CRI
- Zoro #
- G703055632
- UPC #
- 663370121593
- Country of Origin
- Taiwan, Province of China
Dimensions
- Length
- 80
- Width
- 0.5
- Height
- 0.5
Details
- Finish
- Stainless Steel
- Material
- Stainless Steel
- Includes
- Hose
- Color
- Stainless Steel
- Weight
- 0.86
- Features
- Heavy Duty Stainless Steel Construction, Length: 63-780.75", Standard .5" IPS Connection, Fits all standard hand shower heads
Description
Kingston Brass shower hoses provide flexible reach for your hand shower to reach every area of your body. The stainless steel finish of this particular hose will provide a long lasting and warm touch to your bathroom ensemble. Pair with other shower essentials of the same finish for a cohesive look.
Documents & Resources
Restrictions
WARNING:
This product can expose you to chemicals including Lead and lead compounds,
which is known to the State of California to cause cancer, and Lead,
which is known to the State of California to cause birth defects or other reproductive harm.
For more information go to
www.P65Warnings.ca.gov
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.