K117C3 17-Inch Shower Arm, Antique Brass

  • Mfr # K117C3

  • Zoro # G602836066


product price: $105.99
/ea
Free Shipping & Returns

Key Features

Includes
Shower Arm and Flange
Weight
1.65
Color
Antique Brass
Length
17
Features
Traditional style wall mount installation, 17" shower arm, Standard 1/2" IPS connection, 3-3/16" classic flange, Includes shower arm and flange, Wall mount installation
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
K117C3
Zoro #
G602836066
UPC #
663370743320
Country of Origin
Taiwan, Province of China

Dimensions

Length
17
Width
3.19
Height
3.88

Details

Includes
Shower Arm and Flange
Weight
1.65
Color
Antique Brass
Features
Traditional style wall mount installation, 17" shower arm, Standard 1/2" IPS connection, 3-3/16" classic flange, Includes shower arm and flange, Wall mount installation
Finish
Antique Brass
Material
Brass

Description

Create the ultimate rain shower experience without the need to drill into your ceiling. The curved shape of this shower arm helps to mimic the wonderful feeling of rainfall within your bathroom by dropping water directly overhead. Select from a variety of shower heads to complete your setup.

Restrictions

WARNING: This product can expose you to chemicals including Lead and lead compounds, which is known to the State of California to cause cancer, and Lead, which is known to the State of California to cause birth defects or other reproductive harm. For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.