Zoro Homepage

K117C7 Restoration 17" Shower Arm, Brushed Brass

  • Mfr # K117C7

  • Zoro # G3101256


product price: $89.79
/ea
Free Shipping & Returns

Key Features

Mounting Type
Wall Mount
Material
Brass
Includes
Shower Arm and Flange
Length
17
Color
Brushed Brass
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
K117C7
Zoro #
G3101256
UPC #
663370637131
Country of Origin
Taiwan, Province of China

Dimensions

Length
17
Item Width (Inch)
3.19
Item Height (Inch)
3.88
Item Length (Inch)
17

Details

Item
Shower Arms and Flange
Mounting Type
Wall Mount
Finish
Brushed Brass
Material
Brass
Includes
Shower Arm and Flange
Color
Brushed Brass
Weight
1.65
Features
High quality brass construction, 17" shower arm, Standard 1/2" IPS connection, 3-7/80" classic flange, Includes shower arm and flange, Wall mount installation
Sidespray
false
Pulldown Spray
false
Handles Included
false
Handshower Included
No
Pullout Spray
false
Item Weight (lbs)
1.65
Prop 65 Label
true
Drain Included
No
Low Lead Compliant
false
UPC/CUPC Certified
false
Number of Handles
0
Hose Included
false
Theme
Traditional
Handshower Flow Rate (GPM)
0
CEC Certified
false
Collection
Restoration
Showerhead Included
No
DOE Certified
false
Spout Flow Rate (GPM)
0
Showerhead Flow Rate (GPM)
0
ADA Compliant
false

Description

Create the ultimate rain shower experience without the need to drill into your ceiling. The curved shape of this shower arm helps to mimic the wonderful feeling of rainfall within your bathroom by dropping water directly overhead. Select from a variety of shower heads to complete your setup.

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.