Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

K136K3 Shower Head with Adjustable Shower Arm, Antique Brass

  • Mfr # K136K3

  • Zoro # G102835569


product price: $118.99
/ea
Free Shipping & Returns

Key Features

Color
Antique Brass
Material
Brass
Length
13.94
Width
7.75
Height
3.69
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
K136K3
Zoro #
G102835569
UPC #
663370814068
Country of Origin
Taiwan, Province of China

Dimensions

Length
13.94
Width
7.75
Height
3.69

Details

Color
Antique Brass
Material
Brass
Weight
2.57
Finish
Antique Brass
Includes
Shower Head;Shower Arm
Features
High quality brass construction, 7-3/4" diameter showerhead, 1.8 GPM/6.8 LPM showerhead flow rate at 80 PSI, Standard 1/2" NPT connection, 141 water channels, Includes adjustable high-low shower arm

Description

The Victorian shower head with adjustable shower arm will indulge you into a luxurious shower experience. Able to adjust to multiple heights, custom create the perfect bathe for anyone in the home with its ease of maneuverability. Your individual flair is reflected through selection one of Kingston Brass' numerous high-quality finishes and trim style options.

Restrictions

WARNING: This product can expose you to chemicals including Lead and lead compounds, which is known to the State of California to cause cancer, and Lead, which is known to the State of California to cause birth defects or other reproductive harm. For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.