Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

K150A0 6" Shower Arm, Matte Black

  • Mfr # K150A0

  • Zoro # G3080764


product price: $26.89
/ea

Key Features

Mounting Type
Wall Mount
Material
Brass
Includes
Shower Arm
Color
Matte Black
Length
5.38
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
K150A0
Zoro #
G3080764
UPC #
663370757679
Country of Origin
Taiwan, Province of China

Dimensions

Length
5.38
Item Height (Inch)
2.19
Item Width (Inch)
0.81
Item Length (Inch)
5.38

Details

Item
Shower Arms and Flange
Mounting Type
Wall Mount
Finish
Matte Black
Material
Brass
Includes
Shower Arm
Color
Matte Black
Features
High Quality Brass Construction, 5.75" Shower Arm, Standard .5" IPS Connection, .801" Diameter Shower Arm, 45 degrees Standard Angle, Wall Mount Installation
Weight
0.17
Handshower Flow Rate (GPM)
0
Handles Included
false
CEC Certified
false
Hose Included
false
Drain Included
No
Handshower Included
No
Spout Flow Rate (GPM)
0
Pullout Spray
false
Collection
Trimscape
Sidespray
false
Showerhead Included
No
Item Weight (lbs)
0.17
Pulldown Spray
false
DOE Certified
false
Low Lead Compliant
false
Prop 65 Label
true
Showerhead Flow Rate (GPM)
0
Number of Handles
0
UPC/CUPC Certified
true
ADA Compliant
false
Theme
Traditional

Description

Create a customized shower experience by matching this matte black finish shower arm to a shower head of your choice. The sturdy brass and rust-resistant finish will provide long lasting support. Flange and shower head sold separately.

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.