Zoro Homepage

K150A6PN 6" Shower Arm, Polished Nickel

  • Mfr # K150A6PN

  • Zoro # G3082618


product price: $28.25
/ea

Key Features

Mounting Type
Wall Mount
Material
Brass
Includes
Shower Arm
Color
Polished Nickel
Length
5.38
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
K150A6PN
Zoro #
G3082618
UPC #
663370757686
Country of Origin
Taiwan, Province of China

Dimensions

Length
5.38
Item Height (Inch)
2.19
Item Length (Inch)
5.38
Item Width (Inch)
0.81

Details

Item
Shower Arms and Flange
Mounting Type
Wall Mount
Finish
Polished Nickel
Material
Brass
Includes
Shower Arm
Color
Polished Nickel
Weight
0.17
Features
High Quality Brass Construction, 5.380" Shower Arm, Standard .5" IPS Connection, .801" Diameter Shower Arm, 45 degrees Standard Angle, Wall Mount Installation
Theme
Traditional
Handles Included
false
Collection
Trimscape
Spout Flow Rate (GPM)
0
Showerhead Included
No
Drain Included
No
CEC Certified
false
Prop 65 Label
true
Pullout Spray
false
Number of Handles
0
UPC/CUPC Certified
true
ADA Compliant
false
DOE Certified
false
Handshower Included
No
Item Weight (lbs)
0.17
Hose Included
false
Low Lead Compliant
false
Sidespray
false
Handshower Flow Rate (GPM)
0
Showerhead Flow Rate (GPM)
0
Pulldown Spray
false

Description

Create a customized shower experience by matching this polished nickel finish shower arm to a shower head of your choice. The sturdy brass and rust-resistant finish will provide long lasting support. Flange and shower head sold separately.

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.