Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

K150A7 6" Shower Arm, Brushed Brass

  • Mfr # K150A7

  • Zoro # G3083117


product price: $28.25
/ea

Key Features

Mounting Type
Wall Mount
Material
Brass
Includes
Shower Arm
Color
Brushed Brass
Length
5.38
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
K150A7
Zoro #
G3083117
UPC #
663370757693
Country of Origin
Taiwan, Province of China

Dimensions

Length
5.38
Item Length (Inch)
5.38
Item Width (Inch)
0.81
Item Height (Inch)
2.19

Details

Item
Shower Arms and Flange
Mounting Type
Wall Mount
Finish
Brushed Brass
Material
Brass
Includes
Shower Arm
Color
Brushed Brass
Weight
0.17
Features
High Quality Brass Construction, 5.380" Shower Arm, Standard .5" IPS Connection, .801" Diameter Shower Arm, 45 degrees Standard Angle, Wall Mount Installation
Number of Handles
0
Drain Included
No
Prop 65 Label
true
Handshower Included
No
Hose Included
false
Handshower Flow Rate (GPM)
0
DOE Certified
false
Handles Included
false
UPC/CUPC Certified
true
Pulldown Spray
false
Theme
Traditional
CEC Certified
false
Low Lead Compliant
false
Pullout Spray
false
Showerhead Flow Rate (GPM)
0
Collection
Trimscape
Item Weight (lbs)
0.17
Spout Flow Rate (GPM)
0
Sidespray
false
Showerhead Included
No
ADA Compliant
false

Description

Create a customized shower experience by matching this brushed brass finish shower arm to a shower head of your choice. The sturdy brass and rust-resistant finish will provide long lasting support. Flange and shower head sold separately.

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.