
K150K7SB 6-Inch Shower Arm with Flange, Brushed Brass
Mfr # K150K7SB
Zoro # G502835718
product price:Â $28.55
/eaKey Features
Includes
Shower Arm and Flange
Length
5.38
Color
Brushed Brass
Height
2.38
Material
Brass
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowUnlock tax-exempt savings
Add Tax ExemptionSpecifications
Product Information
MFR #
K150K7SB
Zoro #
G502835718
UPC #
663370757723
Country of Origin
Taiwan, Province of China
Dimensions
Length
5.38
Height
2.38
Width
2.19
Details
Includes
Shower Arm and Flange
Color
Brushed Brass
Material
Brass
Features
High quality brass construction, 6" Shower Arm, Standard .5" IPS Connection, 2.25" Flange Diameter, Includes Shower Arm and Flange, Wall Mount Installation
Weight
0.28
Finish
Brushed Brass
Description
Create a customized shower experience by matching this brushed brass finish shower arm to a shower head of your choice. The sturdy brass and rust-resistant finish will provide long lasting support. Select from a variety of shower heads to complete your setup.
Documents & Resources
Restrictions
WARNING:
This product can expose you to chemicals including Lead and lead compounds,
which is known to the State of California to cause cancer, and Lead,
which is known to the State of California to cause birth defects or other reproductive harm.
For more information go to
www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.