K151K2 6-Inch Shower Arm with Flange, Polished Brass

  • Mfr # K151K2

  • Zoro # G602836431


product price: $26.10
/ea

Key Features

Features
High quality brass and stainless steel construction, 5-9/16" shower arm, 1/2-14 NPT connection, 2-9/32" flange diameter, Includes shower arm and flange, Wall mount installation
Height
2.13
Weight
0.29
Width
2.3
Color
Polished Brass
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
K151K2
Zoro #
G602836431
UPC #
663370785672
Country of Origin
China

Dimensions

Height
2.13
Width
2.3
Length
5.56

Details

Features
High quality brass and stainless steel construction, 5-9/16" shower arm, 1/2-14 NPT connection, 2-9/32" flange diameter, Includes shower arm and flange, Wall mount installation
Weight
0.29
Color
Polished Brass
Finish
Polished Brass
Includes
Shower Arm and Flange
Material
Brass;Stainless Steel

Description

Create a customized shower experience by matching this polished brass finish shower arm to a shower head of your choice. The sturdy brass and rust-resistant finish will provide long lasting support. Select from a variety of shower heads to complete your setup.

Restrictions

WARNING: This product can expose you to chemicals including Lead and lead compounds, which is known to the State of California to cause cancer, and Lead, which is known to the State of California to cause birth defects or other reproductive harm. For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.