
K155K8 6-Inch Shower Arm with Flange, Brushed Nickel
Mfr # K155K8
Zoro # G202836916
product price: $26.89
/eaKey Features
Weight
0.28
Length
5.56
Includes
Shower Arm and Flange
Color
Brushed Nickel
Width
2.16
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
K155K8
Zoro #
G202836916
UPC #
663370785788
Country of Origin
China
Dimensions
Length
5.56
Width
2.16
Height
2.13
Details
Weight
0.28
Includes
Shower Arm and Flange
Color
Brushed Nickel
Finish
Brushed Nickel
Material
Brass;Stainless Steel
Features
High quality brass and stainless steel construction, 5-9/16" shower arm, 1/2-14 NPT inlet, 2-5/32" diameter flange, Includes shower arm and flange, Wall mount installation
Description
Create a customized shower experience by matching this brushed nickel finish shower arm to a shower head of your choice. The sturdy brass and rust-resistant finish will provide long lasting support. Select from a variety of shower heads to complete your setup.
Documents & Resources
Restrictions
WARNING:
This product can expose you to chemicals including Lead and lead compounds,
which is known to the State of California to cause cancer, and Lead,
which is known to the State of California to cause birth defects or other reproductive harm.
For more information go to
www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.