Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

K173A7 Wall Mount Water Supply Elbow, Brushed Brass

  • Mfr # K173A7

  • Zoro # G3086337


product price: $49.49
/ea

Key Features

Mounting Type
Wall Mount
Material
Brass
Includes
Shower Supply Elbow
Color
Brushed Brass
Length
2
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
K173A7
Zoro #
G3086337
UPC #
663370738517
Country of Origin
Taiwan, Province of China

Dimensions

Length
2
Item Height (Inch)
1.2
Item Width (Inch)
2
Item Length (Inch)
2

Details

Item
Shower Supply Elbow
Mounting Type
Wall Mount
Finish
Brushed Brass
Material
Brass
Includes
Shower Supply Elbow
Color
Brushed Brass
Weight
0.26
Features
High quality brass construction, 2" diameter flange, Standard 1/2" IPS connection, 9 degrees wall elbow, For use with standard hand shower hoses, Easy installation, Use with K172A7 swivel shower connector
UPC/CUPC Certified
false
Handles Included
false
DOE Certified
false
Hose Included
false
Showerhead Included
No
Item Weight (lbs)
0.26
Showerhead Flow Rate (GPM)
0
Spout Flow Rate (GPM)
0
Pulldown Spray
false
Pullout Spray
false
Drain Included
No
ADA Compliant
false
Low Lead Compliant
false
Collection
Trimscape
Handshower Included
No
Handshower Flow Rate (GPM)
0
Prop 65 Label
true
CEC Certified
false
Sidespray
false
Theme
Traditional

Description

This water supply elbow delivers a simplistic design, perfect for use in any bathroom. Use it to connect your hand shower hose to a direct water supply behind your shower wall. Hand shower holder and other accessories are sold separately.

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.