K190A1 Vacuum Breaker for Shower, Polished Chrome
- Mfr # K190A1
- Zoro # G3750312
product price:Â
$
35.55
/ea
Key Features
Finish
Polished Chrome
Material
Brass
Item Height (Inch)
1.19
Item Width (Inch)
1.19
Low Lead Compliant
false
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- K190A1
- Zoro #
- G3750312
- UPC #
- 663370237607
- Country of Origin
- Taiwan, Province of China
- Item
- Vacuum Breaker
- Finish
- Polished Chrome
- Material
- Brass
- Low Lead Compliant
- false
- UPC/CUPC Certified
- false
- Warranty
- 1
- Collection
- Complement
- CEC Certified
- false
- Prop 65 Label
- true
- Item Weight (lbs)
- 0.19
- Theme
- Traditional
- DOE Certified
- false
- ADA Compliant
- false
Dimensions
- Item Height (Inch)
- 1.19
- Item Width (Inch)
- 1.19
- Item Length (Inch)
- 1.56
Description
Installed on any 1/2" shower hose, this vacuum breaker will give you added sanitary protection by preventing unsanitary water to be absorbed into potable water system, Brass construction for added durability., ,
Restrictions
WARNING:
Cancer and Reproductive Harm
For more information go to
www.P65Warnings.ca.gov
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.