Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

K210A0 Trimscape 10" Raindrop Shower Arm, Matte Black

  • Mfr # K210A0

  • Zoro # G3089006


product price: $102.99
/ea
Free Shipping & Returns

Key Features

Mounting Type
Ceiling Mount
Material
Brass
Includes
Ceiling Support
Color
Matte Black
Length
10.69
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
K210A0
Zoro #
G3089006
UPC #
663370743344
Country of Origin
Taiwan, Province of China

Dimensions

Length
10.69
Item Width (Inch)
3.19
Item Height (Inch)
3.19
Item Length (Inch)
10.69

Details

Item
Shower Arms and Flange
Mounting Type
Ceiling Mount
Finish
Matte Black
Material
Brass
Includes
Ceiling Support
Color
Matte Black
Weight
1.1
Features
High quality brass construction, 1" ceiling mounted shower arm, Standard 1/2" IPS connection, 3-3/16" diameter decorative flange, Overall length: 1-11/16", Wall mount installation
Handshower Flow Rate (GPM)
0
Spout Flow Rate (GPM)
0
Showerhead Flow Rate (GPM)
0
Sidespray
false
Number of Handles
0
Collection
Trimscape
Hose Included
false
Showerhead Included
No
Item Weight (lbs)
1.1
Handles Included
false
ADA Compliant
false
Handshower Included
No
CEC Certified
false
UPC/CUPC Certified
false
DOE Certified
false
Pullout Spray
false
Low Lead Compliant
false
Theme
Modern
Pulldown Spray
false
Drain Included
No
Prop 65 Label
true

Description

Create the ultimate shower experience with a ceiling drop shower arm. This product will mimic the wonderful feeling of rainfall within your bathroom. Select from a variety of shower heads to complete your setup.

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.