Zoro Homepage

K210A3 Trimscape 10" Raindrop Shower Arm, Antique Brass

  • Mfr # K210A3

  • Zoro # G3085427


product price: $102.99
/ea
Free Shipping & Returns

Key Features

Mounting Type
Ceiling Mount
Material
Brass
Includes
Ceiling Support
Color
Antique Brass
Length
10.69
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
K210A3
Zoro #
G3085427
UPC #
663370743351
Country of Origin
Taiwan, Province of China

Dimensions

Length
10.69
Item Width (Inch)
3.19
Item Length (Inch)
10.69
Item Height (Inch)
3.19

Details

Item
Shower Arms and Flange
Mounting Type
Ceiling Mount
Finish
Antique Brass
Material
Brass
Includes
Ceiling Support
Color
Antique Brass
Features
High quality brass construction, 1" ceiling mounted shower arm, Standard 1/2" IPS connection, 3-3/16" diameter decorative flange, Includes flange
Weight
1.1
UPC/CUPC Certified
false
CEC Certified
false
Drain Included
No
Handshower Flow Rate (GPM)
0
Pullout Spray
false
Handshower Included
No
DOE Certified
false
Sidespray
false
Showerhead Included
No
Number of Handles
0
Pulldown Spray
false
Hose Included
false
Item Weight (lbs)
1.1
Theme
Modern
Low Lead Compliant
false
Prop 65 Label
true
Collection
Trimscape
Showerhead Flow Rate (GPM)
0
Spout Flow Rate (GPM)
0
Handles Included
false
ADA Compliant
false

Description

Create the ultimate shower experience with a ceiling drop shower arm. This product will mimic the wonderful feeling of rainfall within your bathroom. Select from a variety of shower heads to complete your setup.

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.