Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

K210A7 Trimscape 10" Raindrop Shower Arm, Brushed Brass

  • Mfr # K210A7

  • Zoro # G3087597


product price: $102.99
/ea
Free Shipping & Returns

Key Features

Mounting Type
Ceiling Mount
Material
Brass
Includes
Ceiling Support
Length
10.69
Color
Brushed Brass
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
K210A7
Zoro #
G3087597
UPC #
663370743375
Country of Origin
Taiwan, Province of China

Dimensions

Length
10.69
Item Length (Inch)
10.69
Item Height (Inch)
3.19
Item Width (Inch)
3.19

Details

Item
Shower Arms and Flange
Mounting Type
Ceiling Mount
Finish
Brushed Brass
Material
Brass
Includes
Ceiling Support
Color
Brushed Brass
Weight
1.1
Features
High quality brass construction, 1" ceiling mounted shower arm, Standard 1/2" IPS connection, 3-3/16" diameter decorative flange, Includes flange
Spout Flow Rate (GPM)
0
Handshower Included
No
DOE Certified
false
Number of Handles
0
Collection
Trimscape
ADA Compliant
false
Hose Included
false
Drain Included
No
Showerhead Flow Rate (GPM)
0
Sidespray
false
Handles Included
false
CEC Certified
false
Pullout Spray
false
Showerhead Included
No
Item Weight (lbs)
1.1
Theme
Modern
UPC/CUPC Certified
false
Pulldown Spray
false
Prop 65 Label
true
Handshower Flow Rate (GPM)
0
Low Lead Compliant
false

Description

Create the ultimate shower experience with a ceiling drop shower arm. This product will mimic the wonderful feeling of rainfall within your bathroom. Select from a variety of shower heads to complete your setup.

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.