Zoro Homepage

K217A0 Trimscape 17" Raindrop Shower Arm, Matte Black

  • Mfr # K217A0

  • Zoro # G3099235


product price: $89.79
/ea
Free Shipping & Returns

Key Features

Mounting Type
Ceiling Mount
Material
Brass
Includes
Ceiling Support
Color
Matte Black
Length
17.69
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
K217A0
Zoro #
G3099235
UPC #
663370637148
Country of Origin
Taiwan, Province of China

Dimensions

Length
17.69
Item Height (Inch)
3.19
Item Width (Inch)
3.19
Item Length (Inch)
17.69

Details

Item
Shower Arms and Flange
Mounting Type
Ceiling Mount
Finish
Matte Black
Material
Brass
Includes
Ceiling Support
Color
Matte Black
Weight
1.76
Features
High Quality Brass Construction, 17" Vertical Shower Arm For Rain shower, Standard .5" Connection, 3.25" Diameter Support, Includes Shower Arm and Flange, Wall Mount Installation
Prop 65 Label
true
Pulldown Spray
false
Item Weight (lbs)
1.76
Showerhead Included
No
Collection
Trimscape
Showerhead Flow Rate (GPM)
0
ADA Compliant
false
Handshower Flow Rate (GPM)
0
UPC/CUPC Certified
false
Theme
Modern
DOE Certified
false
Spout Flow Rate (GPM)
0
Pullout Spray
false
Low Lead Compliant
false
Number of Handles
0
Handshower Included
No
Hose Included
false
Drain Included
No
Sidespray
false
Handles Included
false
CEC Certified
false

Description

Create the ultimate shower experience with a ceiling drop shower arm. This product will mimic the wonderful feeling of rainfall within your bathroom. Select from a variety of shower heads to complete your setup.

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.