K217A3 17-Inch Rain Drop Shower Arm, Antique Brass

  • Mfr # K217A3

  • Zoro # G102836818


product price: $94.19
/ea
Free Shipping & Returns

Key Features

Includes
Ceiling Support
Finish
Antique Brass
Features
High quality brass construction, 17" ceiling mounted shower arm, Standard 1/2" IPS connection, 3-3/16" diameter decorative flange, Includes flange
Color
Antique Brass
Height
3.19
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
K217A3
Zoro #
G102836818
UPC #
663370743382
Country of Origin
Taiwan, Province of China

Dimensions

Height
3.19
Width
3.19
Length
17.69

Details

Includes
Ceiling Support
Finish
Antique Brass
Features
High quality brass construction, 17" ceiling mounted shower arm, Standard 1/2" IPS connection, 3-3/16" diameter decorative flange, Includes flange
Color
Antique Brass
Material
Brass
Weight
1.76

Description

Create the ultimate shower experience with a ceiling drop shower arm. This product will mimic the wonderful feeling of rainfall within your bathroom. Select from a variety of shower heads to complete your setup.

Restrictions

WARNING: This product can expose you to chemicals including Lead and lead compounds, which is known to the State of California to cause cancer, and Lead, which is known to the State of California to cause birth defects or other reproductive harm. For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.