Zoro Homepage

K217A6 Trimscape 17" Raindrop Shower Arm, Polished Nickel

  • Mfr # K217A6

  • Zoro # G3095610


product price: $89.79
/ea
Free Shipping & Returns

Key Features

Mounting Type
Ceiling Mount
Material
Brass
Includes
Ceiling Support
Color
Polished Nickel
Length
17.69
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
K217A6
Zoro #
G3095610
UPC #
663370743399
Country of Origin
Taiwan, Province of China

Dimensions

Length
17.69
Item Length (Inch)
17.69
Item Width (Inch)
3.19
Item Height (Inch)
3.19

Details

Item
Shower Arms and Flange
Mounting Type
Ceiling Mount
Finish
Polished Nickel
Material
Brass
Includes
Ceiling Support
Color
Polished Nickel
Features
High quality brass construction, 17" ceiling mounted shower arm, 1/2"-14 NPT connection, 3-3/16" diameter decorative flange, Includes flange
Weight
1.76
Number of Handles
0
Showerhead Included
No
Prop 65 Label
true
Handshower Included
No
Handles Included
false
Handshower Flow Rate (GPM)
0
CEC Certified
false
UPC/CUPC Certified
false
DOE Certified
false
Hose Included
false
Item Weight (lbs)
1.76
Theme
Modern
Low Lead Compliant
false
Showerhead Flow Rate (GPM)
0
Pullout Spray
false
Spout Flow Rate (GPM)
0
ADA Compliant
false
Drain Included
No
Pulldown Spray
false
Collection
Trimscape
Sidespray
false

Description

Create the ultimate shower experience with a ceiling drop shower arm. This product will mimic the wonderful feeling of rainfall within your bathroom. Select from a variety of shower heads to complete your setup.

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.