Shop SHOWERSCAPE
See all product information
Create Account
K225K13 10-Inch Showerhead with 17-Inch Shower Arm, Antique Brass
- Mfr # K225K13
- Zoro # G802837283
product price:Â
$
269.99
/ea
Free Shipping & Returns
Key Features
Color
Antique Brass
Material
Brass
Length
17
Width
10
Height
7.69
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- K225K13
- Zoro #
- G802837283
- UPC #
- 663370819568
- Country of Origin
- Taiwan, Province of China
- Color
- Antique Brass
- Material
- Brass
- Weight
- 5.4
- Finish
- Antique Brass
- Includes
- Showerhead;Shower Arm
- Features
- High quality brass construction, 1" diameter showerhead, 1.8 GPM/6.8 LPM showerhead flow rate at 80 PSI, Includes 17" shower arm, 127 water channels, 1/2-14 NPT connection
Dimensions
- Length
- 17
- Width
- 10
- Height
- 7.69
Description
Step into a rainforest with this rain shower head's soothing nature and calming water flow. With 126 water channels, the Trimscape 10-inch shower head with 17-inch shower arm will rejuvenate both your body and soul. The rain drop technology coupled with the 10" diameter face ensures that every part of your body feels the soothing sensation of rain.
Restrictions
WARNING:
This product can expose you to chemicals including Lead and lead compounds,
which is known to the State of California to cause cancer, and Lead,
which is known to the State of California to cause birth defects or other reproductive harm.
For more information go to
www.P65Warnings.ca.gov
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.