K236K20 7-3/4 Inch Showerhead with 17-Inch Ceiling Mount Shower Arm, Matte Black

  • Mfr # K236K20

  • Zoro # G802837078


product price:  $191.99
/ea
Free Shipping & Returns

Key Features

Color
Matte Black
Material
Brass
Length
20.38
Width
7.75
Height
3.2
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
K236K20
Zoro #
G802837078
UPC #
663370637193
Country of Origin
Taiwan, Province of China

Dimensions

Length
20.38
Width
7.75
Height
3.2

Details

Color
Matte Black
Material
Brass
Weight
3.24
Finish
Matte Black
Includes
Showerhead;Ceiling Support
Features
High quality brass construction, 7-3/4" diameter showerhead, 1.8 GPM/6.8 LPM showerhead flow rate at 80 PSI, Standard 1/2" NPT connection, 141 water channels, Includes 17" ceiling mount shower arm

Description

Step into a rainforest with this rain shower head's soothing nature and calming water flow. With 141 water channels, the Victorian shower head with 17" ceiling mount shower arm will rejuvenate both your body and soul. The rain drop technology coupled with the 7.75" diameter face ensures that every part of your body feels the soothing sensation of rain.

Restrictions

WARNING: This product can expose you to chemicals including Lead and lead compounds, which is known to the State of California to cause cancer, and Lead, which is known to the State of California to cause birth defects or other reproductive harm. For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.