
K236K26 7-3/4 Inch Showerhead with 17-Inch Ceiling Mount Shower Arm, Polished Nickel
Mfr # K236K26
Zoro # G302838056
product price:Â $191.99
/ea
Free Shipping & Returns
Key Features
Color
Polished Nickel
Material
Brass
Length
20.38
Width
7.75
Height
3.2
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
MFR #
K236K26
Zoro #
G302838056
UPC #
663370743429
Country of Origin
Taiwan, Province of China
Dimensions
Length
20.38
Width
7.75
Height
3.2
Details
Color
Polished Nickel
Material
Brass
Weight
3.38
Finish
Polished Nickel
Includes
Showerhead;Ceiling Support
Features
Includes 17" ceiling mounted shower arm, 80" diameter shower head, 1.8 GPM/6.8 LPM showerhead flow rate at 80 PSI, Standard 1/2" connection, 141 water channels
Description
Step into a rainforest with this rain shower head's soothing nature and calming water flow. With 141 water channels, the Victorian shower head with 17" ceiling mount shower arm will rejuvenate both your body and soul. The rain drop technology coupled with the 7.75" diameter face ensures that every part of your body feels the soothing sensation of rain.
Documents & Resources
Restrictions
WARNING:
This product can expose you to chemicals including Lead and lead compounds,
which is known to the State of California to cause cancer, and Lead,
which is known to the State of California to cause birth defects or other reproductive harm.
For more information go to
www.P65Warnings.ca.gov
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.