Zoro Homepage

K250A2 9-5/8 Inch Square Rainfall Shower Head, Polished Brass

  • Mfr # K250A2

  • Zoro # G302837455


product price: $138.99
/ea
Free Shipping & Returns

Key Features

Color
Polished Brass
Material
Plastic;Brass
Length
9.63
Width
9.63
Height
2.25
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
K250A2
Zoro #
G302837455
UPC #
663370790140
Country of Origin
China

Dimensions

Length
9.63
Width
9.63
Height
2.25

Details

Color
Polished Brass
Material
Plastic;Brass
Weight
2.37
Finish
Polished Brass
Includes
Shower Head
Features
Engineering grade ABS plastic, 9-5/80" x 9-5/80" square showerhead, 1 water channels, Clog free nozzles design, Full raindrop spray pattern, 1/2-14 NPSM connection, Corrosion-resistant finish, Designed for long-lasting durability, 1.8 GPM/6.8 LPM showerhead flow rate at 80 PSI

Description

Step into a rainforest with this rain shower head's soothing nature and calming water flow. With 100 water channels, the Claremont 9-5/8-inch square rainfall shower head will rejuvenate both your body and soul. The rain drop technology coupled with the 9-5/8" diameter face ensures that every part of your body feels the soothing sensation of rain.

Restrictions

WARNING: This product can expose you to chemicals including Lead and lead compounds, which is known to the State of California to cause cancer, and Lead, which is known to the State of California to cause birth defects or other reproductive harm. For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.