K250A5CK 9-5/8-Inch Square Shower Head with Shower Arm, Oil Rubbed Bronze

  • Mfr # K250A5CK

  • Zoro # G102837884


product price:  $220.99
/ea
Free Shipping & Returns

Key Features

Color
Oil Rubbed Bronze
Material
Plastic;Brass
Length
15.94
Width
9.63
Height
3.25
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
K250A5CK
Zoro #
G102837884
UPC #
663370790287
Country of Origin
China

Dimensions

Length
15.94
Width
9.63
Height
3.25

Details

Color
Oil Rubbed Bronze
Material
Plastic;Brass
Weight
3.4
Finish
Oil Rubbed Bronze
Includes
Shower Head;Shower Arm
Features
Engineering grade ABS plastic showerhead, 9-5/80" square showerhead, 1 water channels, Clog free nozzles design, 15-3/4" brass shower arm, Corrosion-resistant finish, Designed for long-lasting durability, 1.8 GPM/6.8 LPM showerhead flow rate at 80 PSI

Description

Step into a rainforest with this rain shower head's soothing nature and calming water flow. With 100 water channels, the Claremont square shower head with shower arm will rejuvenate both your body and soul. The rain drop technology coupled with the 9-5/8" diameter face ensures that every part of your body feels the soothing sensation of rain.

Restrictions

WARNING: This product can expose you to chemicals including Lead and lead compounds, which is known to the State of California to cause cancer, and Lead, which is known to the State of California to cause birth defects or other reproductive harm. For more information go to www.P65Warnings.ca.gov

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.