Zoro Homepage

K250A8 9-5/8 Inch Square Rainfall Shower Head, Brushed Nickel

  • Mfr # K250A8

  • Zoro # G902838463


product price: $138.99
/ea
Free Shipping & Returns

Key Features

Color
Brushed Nickel
Material
Plastic;Brass
Length
9.63
Width
9.63
Height
2.25
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
K250A8
Zoro #
G902838463
UPC #
663370790157
Country of Origin
China

Dimensions

Length
9.63
Width
9.63
Height
2.25

Details

Color
Brushed Nickel
Material
Plastic;Brass
Weight
2.37
Finish
Brushed Nickel
Includes
Shower Head
Features
Engineering grade ABS plastic, 9-5/8" x 9-5/8" square shower head, 100 water channels, Clog free nozzles design, Full raindrop spray pattern, 1/2"-14 NPSM connections, Corrosion-resistant finish, Designed for long-lasting durability, 1.8 GPM/6.8 LPM showerhead flow rate at 80 PSI

Description

Step into a rainforest with this rain shower head's soothing nature and calming water flow. With 100 water channels, the Claremont 9-5/8-inch square rainfall shower head will rejuvenate both your body and soul. The rain drop technology coupled with the 9-5/8" diameter face ensures that every part of your body feels the soothing sensation of rain.

Restrictions

WARNING: This product can expose you to chemicals including Lead and lead compounds, which is known to the State of California to cause cancer, and Lead, which is known to the State of California to cause birth defects or other reproductive harm. For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.