K4162 Claremont 15-3/4" Raindrop Shower Arm W/ Flange, Polished Brass

  • Mfr # K4162

  • Zoro # G3102699


product price:  $105.99
/ea
Free Shipping & Returns

Key Features

Mounting Type
Wall Mount
Material
Brass
Includes
Shower Arm and Flange
Color
Polished Brass
Length
15.75
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
K4162
Zoro #
G3102699
UPC #
663370755842
Country of Origin
China

Dimensions

Length
15.75
Item Width (Inch)
0.88
Item Length (Inch)
15.75
Item Height (Inch)
1.75

Details

Item
Shower Arms and Flange
Mounting Type
Wall Mount
Finish
Polished Brass
Material
Brass
Includes
Shower Arm and Flange
Color
Polished Brass
Features
Solid brass construction, Square profile for a more contemporary look, Includes shower arm and flange, 15-3/4" shower arm length, Flange size: 1-3/4" x 1-3/4", Wall mount installation, G 1/2" (BSP) connection
Weight
1.03
Showerhead Included
No
Prop 65 Label
true
ADA Compliant
false
Showerhead Flow Rate (GPM)
0
Hose Included
false
Sidespray
false
Pulldown Spray
false
Spout Flow Rate (GPM)
0
DOE Certified
false
Pullout Spray
false
Number of Handles
0
UPC/CUPC Certified
false
Handshower Included
No
Item Weight (lbs)
1.03
Theme
Modern
Low Lead Compliant
false
Collection
Claremont
CEC Certified
false
Handles Included
false
Drain Included
No
Handshower Flow Rate (GPM)
0

Description

Create the ultimate rain shower experience without the need to drill into your ceiling. The curved shape of this shower arm helps to mimic the wonderful feeling of rainfall within your bathroom by dropping water directly overhead. Select from a variety of shower heads to complete your setup.

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.