K4163 Claremont 15-3/4" Raindrop Shower Arm W/ Flange, Antique Brass

  • Mfr # K4163

  • Zoro # G3104458


product price:  $105.99
/ea
Free Shipping & Returns

Key Features

Mounting Type
Wall Mount
Material
Brass
Includes
Shower Arm and Flange
Length
15.75
Color
Antique Brass
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
K4163
Zoro #
G3104458
UPC #
663370755859
Country of Origin
China

Dimensions

Length
15.75
Item Length (Inch)
15.75
Item Height (Inch)
1.75
Item Width (Inch)
0.88

Details

Item
Shower Arms and Flange
Mounting Type
Wall Mount
Finish
Antique Brass
Material
Brass
Includes
Shower Arm and Flange
Color
Antique Brass
Features
Solid brass construction, Square profile for a more contemporary look, Includes shower arm and flange, 15-3/4" shower arm length, Flange size: 1-3/4" x 1-3/4", Wall mount installation, G 1/2" (BSP) connection
Weight
1.03
CEC Certified
false
Handles Included
false
Handshower Included
No
Theme
Modern
Spout Flow Rate (GPM)
0
Hose Included
false
Low Lead Compliant
false
ADA Compliant
false
Sidespray
false
Number of Handles
0
Showerhead Included
No
DOE Certified
false
Item Weight (lbs)
1.03
UPC/CUPC Certified
false
Pulldown Spray
false
Showerhead Flow Rate (GPM)
0
Prop 65 Label
true
Drain Included
No
Handshower Flow Rate (GPM)
0
Pullout Spray
false
Collection
Claremont

Description

Create the ultimate rain shower experience without the need to drill into your ceiling. The curved shape of this shower arm helps to mimic the wonderful feeling of rainfall within your bathroom by dropping water directly overhead. Select from a variety of shower heads to complete your setup.

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.