K4166 15-3/4-Inch Rain Drop Shower Arm with Flange, Polished Nickel
- Mfr # K4166
- Zoro # G102837679
product price:Â
$
98.99
/ea
Key Features
Length
15.75
Color
Polished Nickel
Features
Solid brass construction, Square profile for a more contemporary look, Includes shower arm and flange, 15-3/4" shower arm length, Flange size: 1-3/4" x 1-3/4", Wall mount installation, Standard 1/2" NPT connection
Weight
1.03
Height
1.75
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- K4166
- Zoro #
- G102837679
- UPC #
- 663370862106
- Country of Origin
- China
Dimensions
- Length
- 15.75
- Height
- 1.75
- Width
- 0.88
Details
- Color
- Polished Nickel
- Features
- Solid brass construction, Square profile for a more contemporary look, Includes shower arm and flange, 15-3/4" shower arm length, Flange size: 1-3/4" x 1-3/4", Wall mount installation, Standard 1/2" NPT connection
- Weight
- 1.03
- Material
- Brass
- Includes
- Shower Arm and Flange
- Finish
- Polished Nickel
Description
Create the ultimate rain shower experience without the need to drill into your ceiling. The curved shape of this shower arm helps to mimic the wonderful feeling of rainfall within your bathroom by dropping water directly overhead. Select from a variety of shower heads to complete your setup.
Documents & Resources
Restrictions
WARNING:
This product can expose you to chemicals including Lead and lead compounds,
which is known to the State of California to cause cancer, and Lead,
which is known to the State of California to cause birth defects or other reproductive harm.
For more information go to
www.P65Warnings.ca.gov
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.