Zoro Homepage

KX2528H 5 Setting Hand Shower Head, Brushed Nickel

  • Mfr # KX2528H

  • Zoro # G3091998


product price: $52.19
/ea

Key Features

Color
Brushed Nickel
Material
Plastic
Length
8.44
Width
3.44
Height
2.19
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
KX2528H
Zoro #
G3091998
UPC #
663370006203
Country of Origin
China

Dimensions

Length
8.44
Width
3.44
Height
2.19
Depth
2-3/16"
Face Dia.
3-7/16"
Item Length (Inch)
8.44
Item Width (Inch)
3.44
Item Height (Inch)
2.19

Details

Item
Hand Shower Head
Color
Brushed Nickel
Material
Plastic
Weight
0.41
Finish
Brushed Nickel
Includes
Hand Shower
Features
Engineering grade ABS construction, Clog free 5 funcrion head shower, 8-7/16" length, 3-7/16" diameter face, 1.8 GPM/6.8 LPM hand shower flow rate at 80 PSI
Connection
G 1/2"-14
Number of Handles
0
Valve Type
No Cartridge
Flow Rate
1.8 gpm
ADA Compliant
false
Handles Included
false
Prop 65 Label
false
Showerhead Included
No
Handshower Included
Yes
Sidespray
false
Handshower Flow Rate (GPM)
1.8
Item Weight (lbs)
0.41
Drain Included
No
UPC/CUPC Certified
false
Hose Included
false
CEC Certified
false
DOE Certified
false
Spout Flow Rate (GPM)
0
Showerhead Flow Rate (GPM)
0
Low Lead Compliant
false
Theme
Modern
Pullout Spray
false
Collection
Vilbosch

Description

Get a spa like experience in your home with the Vilbosch 5 Setting Hand Shower Head. It will allow you to gently massage your stresses away under the multitude of spray modes available. Cater the water flow to your desires as you allow the brushed nickel finish to provide a long lasting and warm touch to your bathroom ensemble. A matching finish hose and elbow are sold separately for your convenience.

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.