Shop SHOWERSCAPE
See all product information
Create Account
KX8223CK 12-Inch Rainfall Square Shower Head with 16-Inch Shower Arm, Antique Brass
- Mfr # KX8223CK
- Zoro # G102837716
product price:Â
$
358.99
/ea
Free Shipping & Returns
Key Features
Color
Antique Brass
Material
Plastic;Brass
Length
17.5
Width
11.44
Height
3.5
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- KX8223CK
- Zoro #
- G102837716
- UPC #
- 663370755910
- Country of Origin
- China
- Color
- Antique Brass
- Material
- Plastic;Brass
- Weight
- 4.4
- Finish
- Antique Brass
- Includes
- Shower Head;Shower Arm
- Features
- Engineering grade ABS plastic showerhead, 11-7/16" rain drop square showerhead, 15-3/4" brass shower arm, 130 water channels, 1.8 GPM/6.8 LPM showerhead flow rate at 80 PSI, Standard 1/2" NPT connection
Dimensions
- Length
- 17.5
- Width
- 11.44
- Height
- 3.5
Description
Step into a rainforest with this rain shower head's soothing nature and calming water flow. With 130 water channels, the Claremont 12-inch rainfall square shower head with 16-inch shower arm will rejuvenate both your body and soul. The rain drop technology coupled with the 12" diameter face ensures that every part of your body feels the soothing sensation of rain.
Restrictions
WARNING:
This product can expose you to chemicals including Lead and lead compounds,
which is known to the State of California to cause cancer, and Lead,
which is known to the State of California to cause birth defects or other reproductive harm.
For more information go to
www.P65Warnings.ca.gov
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.