KX82651 Claremont Hand Shower Head, Polished Chrome

  • Mfr # KX82651

  • Zoro # G3101886


product price: $36.71
/ea

Key Features

Color
Polished Chrome
Material
Plastic
Length
8.69
Width
1.13
Height
1.13
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
KX82651
Zoro #
G3101886
UPC #
663370111396
Country of Origin
China

Dimensions

Length
8.69
Width
1.13
Height
1.13
Depth
1-1/8"
Item Length (Inch)
8.69
Item Width (Inch)
1.13
Item Height (Inch)
1.13

Details

Item
Hand Shower Head
Color
Polished Chrome
Material
Plastic
Weight
0.33
Finish
Polished Chrome
Includes
Hand Shower
Valve Type
No Cartridge
Connection
G 1/2"-14
Flow Rate
1.8 gpm
ADA Compliant
false
Features
Engineering Grade ABS Construction, Euro Style Design, 48 Water Jets Channel, Clog Free Design, Standard 1/2" IPS Connection, 1.8 GPM/6.8 LPM hand shower flow rate at 80 PSI
Number of Handles
0
Spout Flow Rate (GPM)
0
Collection
Claremont
Low Lead Compliant
false
Handshower Included
Yes
UPC/CUPC Certified
false
Showerhead Included
No
Prop 65 Label
false
Theme
Modern
Pullout Spray
false
Sidespray
false
Handshower Flow Rate (GPM)
1.8
DOE Certified
false
Hose Included
false
Showerhead Flow Rate (GPM)
0
Item Weight (lbs)
0.33
Drain Included
No
Handles Included
false
CEC Certified
false
Pulldown Spray
false

Description

Relax and enjoy the soothing nature of the Claremont Square Hand Shower Head. Its striking design and premium polished chrome finish adds a glistening elegance to your bathroom ensemble. A matching finish hose and elbow are sold separately for your convenience.

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.