Zoro Homepage

KX82657 Hand Shower, Brushed Brass

  • Mfr # KX82657

  • Zoro # G102837594


product price: $57.15
/ea

Key Features

Color
Brushed Brass
Material
Plastic
Length
8.69
Width
1.13
Height
1.13
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
KX82657
Zoro #
G102837594
UPC #
663370864384
Country of Origin
China

Dimensions

Length
8.69
Width
1.13
Height
1.13

Details

Color
Brushed Brass
Material
Plastic
Weight
0.33
Finish
Brushed Brass
Includes
Hand Shower
Features
Engineering grade ABS construction, Euro style design, 48 water jets channel, Clog free design, 9-1/16" height, 1.8 GPM/6.8 LPM hand shower flow rate at 80 PSI

Description

Relax and enjoy the soothing nature of the Claremont hand shower. Its striking design and premium brushed brass finish provides a long lasting and warm touch to your bathroom ensemble. A matching finish hose and elbow are sold separately for your convenience.

Restrictions

This item has been restricted from sale in the following states: CA

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.