Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Restoration 17" Shower Arm, Oil Rubbed Bronze

  • Mfr # K117C5

  • Zoro # G3747153


product price: $85.65
/ea
Free Shipping & Returns

Key Features

Mounting Type
Wall Mount
Material
Brass
Drain Included
No
Pullout Spray
false
CEC Certified
false
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
K117C5
Zoro #
G3747153
UPC #
663370111648
Country of Origin
Taiwan, Province of China

Dimensions

Item Height (Inch)
3.88
Item Width (Inch)
3.19
Item Length (Inch)
17

Details

Item
Shower Arms and Flange
Mounting Type
Wall Mount
Finish
Oil Rubbed Bronze
Material
Brass
Drain Included
No
Pullout Spray
false
CEC Certified
false
Handles Included
false
Showerhead Flow Rate (GPM)
0
Pulldown Spray
false
Sidespray
false
UPC/CUPC Certified
false
Item Weight (lbs)
1.65
Theme
Traditional
Collection
Restoration
Prop 65 Label
true
Hose Included
false
Number of Handles
0
Handshower Flow Rate (GPM)
0
DOE Certified
false
ADA Compliant
false
Showerhead Included
No
Spout Flow Rate (GPM)
0
Low Lead Compliant
false
Handshower Included
No

Description

Create the ultimate rain shower experience without the need to drill into your ceiling. The curved shape of this shower arm helps to mimic the wonderful feeling of rainfall within your bathroom by dropping water directly overhead. Select from a variety of shower heads to complete your setup.

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.