Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Restoration 17" Shower Arm, Polished Brass

  • Mfr # K117C2

  • Zoro # G3746338


product price: $81.59
/ea
Free Shipping & Returns

Key Features

Mounting Type
Wall Mount
Material
Brass
DOE Certified
false
Low Lead Compliant
false
Item Width (Inch)
3.19
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
K117C2
Zoro #
G3746338
UPC #
663370111631
Country of Origin
Taiwan, Province of China

Dimensions

Item Width (Inch)
3.19
Item Length (Inch)
17
Item Height (Inch)
3.88

Details

Item
Shower Arms and Flange
Mounting Type
Wall Mount
Finish
Polished Brass
Material
Brass
DOE Certified
false
Low Lead Compliant
false
Handles Included
false
CEC Certified
false
Showerhead Included
No
Handshower Flow Rate (GPM)
0
UPC/CUPC Certified
false
ADA Compliant
false
Pullout Spray
false
Handshower Included
No
Item Weight (lbs)
1.65
Sidespray
false
Number of Handles
0
Hose Included
false
Pulldown Spray
false
Spout Flow Rate (GPM)
0
Prop 65 Label
true
Drain Included
No
Showerhead Flow Rate (GPM)
0
Collection
Restoration
Theme
Traditional

Description

Create the ultimate rain shower experience without the need to drill into your ceiling. The curved shape of this shower arm helps to mimic the wonderful feeling of rainfall within your bathroom by dropping water directly overhead. Select from a variety of shower heads to complete your setup.

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.