Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Restoration 17" Shower Arm, Polished Chrome

  • Mfr # K117C1

  • Zoro # G3747458


product price: $58.76
/ea

Key Features

Mounting Type
Wall Mount
Material
Brass
Theme
Traditional
CEC Certified
false
Handshower Flow Rate (GPM)
0
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
K117C1
Zoro #
G3747458
UPC #
663370111624
Country of Origin
Taiwan, Province of China

Dimensions

Item Height (Inch)
3.88
Item Width (Inch)
3.19
Item Length (Inch)
17

Details

Item
Shower Arms and Flange
Mounting Type
Wall Mount
Finish
Polished Chrome
Material
Brass
Theme
Traditional
CEC Certified
false
Handshower Flow Rate (GPM)
0
Sidespray
false
Drain Included
No
DOE Certified
false
Showerhead Flow Rate (GPM)
0
Pullout Spray
false
Hose Included
false
Spout Flow Rate (GPM)
0
Prop 65 Label
true
Low Lead Compliant
false
Item Weight (lbs)
1.65
Showerhead Included
No
Handles Included
false
ADA Compliant
false
Number of Handles
0
Handshower Included
No
Pulldown Spray
false
UPC/CUPC Certified
false
Collection
Restoration

Description

Create the ultimate rain shower experience without the need to drill into your ceiling. The curved shape of this shower arm helps to mimic the wonderful feeling of rainfall within your bathroom by dropping water directly overhead. Select from a variety of shower heads to complete your setup.

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.