Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

S-Shape Shower Arm, Polished Brass

  • Mfr # K152A2

  • Zoro # G3749795


product price: $53.85
/ea

Key Features

Mounting Type
Wall Mount
Material
Brass
Drain Included
No
Showerhead Flow Rate (GPM)
0
Showerhead Included
No
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
K152A2
Zoro #
G3749795
UPC #
663370026034
Country of Origin
Taiwan, Province of China

Dimensions

Item Height (Inch)
1
Item Width (Inch)
8.25
Item Length (Inch)
8.75

Details

Item
Shower Arms and Flange
Mounting Type
Wall Mount
Finish
Polished Brass
Material
Brass
Drain Included
No
Showerhead Flow Rate (GPM)
0
Showerhead Included
No
Collection
Showerscape
Prop 65 Label
true
Hose Included
false
Item Weight (lbs)
0.51
ADA Compliant
false
Sidespray
false
Handles Included
false
Low Lead Compliant
false
CEC Certified
false
Handshower Flow Rate (GPM)
0
UPC/CUPC Certified
false
DOE Certified
false
Theme
Traditional
Spout Flow Rate (GPM)
0
Pullout Spray
false
Handshower Included
No
Number of Handles
0

Description

Create a customized shower experience by matching this polished brass finish shower arm to a shower head of your choice. The sturdy brass and rust-resistant finish will provide long lasting support. Flange and shower head sold separately.

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.