Zoro Homepage

Shower Arm Diverter, Polished Brass, Shower Arm Mount

  • Mfr # K160A2

  • Zoro # G3751073


product price: $38.35
/ea

Key Features

Mounting Type
Shower Arm Mount
ADA Compliant
false
Material
Brass
Showerhead Included
No
Spout Flow Rate (GPM)
0
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
K160A2
Zoro #
G3751073
UPC #
663370124754
Country of Origin
Taiwan, Province of China

Dimensions

Item Width (Inch)
1.5
Item Length (Inch)
2.13
Item Height (Inch)
1.25

Details

Item
Shower Arm Diverter
Mounting Type
Shower Arm Mount
ADA Compliant
false
Finish
Polished Brass
Material
Brass
Showerhead Included
No
Spout Flow Rate (GPM)
0
Item Weight (lbs)
0.39
Handles Included
true
Showerhead Flow Rate (GPM)
0
CEC Certified
false
Handshower Flow Rate (GPM)
0
UPC/CUPC Certified
false
Sidespray
false
Prop 65 Label
true
Drain Included
No
Collection
Trimscape
Handshower Included
No
Low Lead Compliant
false
Theme
Traditional
Number of Handles
1
DOE Certified
false
Pullout Spray
false
Handle Style
Lever
Hose Included
false

Description

This shower arm diverter offers an ease in directing water between your hand shower and fixed shower head. Install it on your existing shower arm.

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.