Zoro Homepage

Shower Arm Diverter, Polished Chrome, Shower Arm Mount

  • Mfr # K160A1

  • Zoro # G3750224


product price: $31.79
/ea

Key Features

Mounting Type
Shower Arm Mount
ADA Compliant
false
Material
Brass
Drain Included
No
Spout Flow Rate (GPM)
0
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
K160A1
Zoro #
G3750224
UPC #
663370124242
Country of Origin
Taiwan, Province of China

Dimensions

Item Length (Inch)
2.13
Item Width (Inch)
1.5
Item Height (Inch)
1.25

Details

Item
Shower Arm Diverter
Mounting Type
Shower Arm Mount
ADA Compliant
false
Finish
Polished Chrome
Material
Brass
Drain Included
No
Spout Flow Rate (GPM)
0
UPC/CUPC Certified
false
Theme
Traditional
Handshower Flow Rate (GPM)
0
Number of Handles
1
Pullout Spray
false
Handshower Included
No
Handles Included
true
Low Lead Compliant
false
Showerhead Included
No
Showerhead Flow Rate (GPM)
0
CEC Certified
false
Handle Style
Lever
DOE Certified
false
Sidespray
false
Collection
Trimscape
Hose Included
false
Item Weight (lbs)
0.33
Prop 65 Label
true

Description

This shower arm diverter offers an ease in directing water between your hand shower and fixed shower head. Install it on your existing shower arm.

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.