Shower Arms and Flange, Brushed Nickel/Polished Brass, Wall Mount

  • Mfr # K150K9

  • Zoro # G3747284


product price: $26.89
/ea

Key Features

Mounting Type
Wall Mount
ADA Compliant
false
Material
Brass
Pullout Spray
false
Sidespray
false
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
K150K9
Zoro #
G3747284
UPC #
663370081965
Country of Origin
Taiwan, Province of China

Dimensions

Item Height (Inch)
2.38
Item Width (Inch)
2.19
Item Length (Inch)
5.38

Details

Item
Shower Arms and Flange
Mounting Type
Wall Mount
ADA Compliant
false
Finish
Brushed Nickel/Polished Brass
Material
Brass
Pullout Spray
false
Sidespray
false
Handles Included
false
Theme
Traditional
DOE Certified
false
Item Weight (lbs)
0.28
Low Lead Compliant
false
Showerhead Included
No
Handshower Included
No
Number of Handles
0
Hose Included
false
CEC Certified
false
Prop 65 Label
true
Spout Flow Rate (GPM)
0
Collection
Trimscape
UPC/CUPC Certified
false
Handshower Flow Rate (GPM)
0
Drain Included
No
Showerhead Flow Rate (GPM)
0

Description

Create a customized shower experience by matching this brushed nickel/polished brass finish shower arm to a shower head of your choice. The sturdy brass and rust-resistant finish will provide long lasting support. Select from a variety of shower heads to complete your setup.

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.