Shower Arms and Flange, Oil Rubbed Bronze, Wall Mount

  • Mfr # K159A5

  • Zoro # G3750093


product price: $59.55
/ea

Key Features

Mounting Type
Wall Mount
Material
Brass
Handles Included
false
Spout Flow Rate (GPM)
0
UPC/CUPC Certified
false
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
K159A5
Zoro #
G3750093
UPC #
663370114106
Country of Origin
Taiwan, Province of China

Dimensions

Item Height (Inch)
0.5
Item Length (Inch)
10
Item Width (Inch)
8.56

Details

Item
Shower Arms and Flange
Mounting Type
Wall Mount
Finish
Oil Rubbed Bronze
Material
Brass
Handles Included
false
Spout Flow Rate (GPM)
0
UPC/CUPC Certified
false
Collection
Showerscape
Theme
Traditional
Number of Handles
0
Prop 65 Label
true
Pullout Spray
false
CEC Certified
false
Handshower Flow Rate (GPM)
0
Low Lead Compliant
false
Showerhead Flow Rate (GPM)
0
Handshower Included
No
DOE Certified
false
Sidespray
false
ADA Compliant
false
Item Weight (lbs)
0.66
Showerhead Included
No
Hose Included
false
Drain Included
No

Description

Create a customized shower experience by matching this oil rubbed bronze finish shower arm to a shower head of your choice. The sturdy brass and rust-resistant finish will provide long lasting support. Flange and shower head sold separately.

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.